276WH - Lampholder 660W250V Keyless White

Legrand-Pass & Seymour

  • $8.84 (Each)
  • $8.84 (Each)

  • $442.00 (Per 50)
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
276WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
276WH
Description
Lampholder 660W250V Keyless White
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007471205 / 0785007471205 / 00785007471205
Weight per unit
0.268 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.84 (Each)
Standard Packaging
$442.00 (Per 50)
Resources
Images
 
 
276WH - Large Image
 
276WH - Large Image
Attachments
 
 
276WH - Specification Sheet
Other Links
 
 
276WH - Other
 
276WH - Other
 
276WH - Other
Brochures
 
 
276WH - Brochure
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
Porcelain
Lamp Type
Incandescent
Voltage Rating
250 V ac
Wattage
660 W
Terminal Type
Screw
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 in (Dia.) Width, 0.27 lb
Features
Medium base, phenolic, one-piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck. White.
Short Description
Phenolic Lampholder, 250 VAC, 660 W, Keyless
Special Features
Mounts in Standard Wall Box;Standard Lampholder
extra long description
P&S 276WH LAMPHOLDER 660W250V KEYLE
Description
LAMPHOLDER 660W250V KEYLESS WHITE
Additional Information
lamp size
4.5 in
Mounting Type
Ceiling Mount;Wall Mount
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
package quantity
1 ct
Voltage
250.0 V
Lamp Length
4.5
Base
Screw
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
276WH
sub brand
Pass & Seymour
GTIN
00785007471205
UPC
785007471205
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.27 lb
Weight per each
0.268
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Frequency Rating
660Watt
Mounting
CEILING/WALL
standard
CULUS, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat