280WH - Lampholder 250W250V Pullchain White

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
280WH
Description
Lampholder 250W250V Pullchain White
Medium Base, Phenolic, Pullchain, 4 Terminals With Tamper-Resistant-Drive Screws, Fits 3 1/4 and 4-Inch Boxes, With Cage Necks.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007473308 / 0785007473308 / 00785007473308
Weight per unit
0.3252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
280WH - Large Image
Attachments
 
 
280WH - Specification Sheet
Other Links
 
 
280WH - Other
 
280WH - Other
 
280WH - Other
Brochures
 
 
280WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Material
Phenolic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Lampholder 250W250V Pullchain White
Long Description
Medium base, phenolic, pullchain, 4 terminals with Tamper-Resistant-drive screws, fits 3 1/4 and 4-inch boxes, with cage necks.
Special Features
Medium base, pull chain, 4 terminals with tri drive screws
extra long description
P&S 280WH LAMPHOLDER 250W250V PULLC
Description
LAMPHOLDER 250W250V PULLCHAIN WHITE
Additional Information
Voltage
250.0 V
Lamp Length
4.5
lamp size
4.5"
Base
Ceiling
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
280WH
GTIN
00785007473308
UPC
785007473308
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Incandescent Lampholder
Packaging
Weight per each
0.3252
Carton
1
Package
50
Uses, Certifications, and Standards
Frequency Rating
250Watt
Mounting
CEILING
Application
Residential
standard
UL, CSA, CULUS, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat