3232TREXWRGRY - Cca Resi Receptacle 15A TR WR Gy

Legrand-Pass & Seymour

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.65 (Per 10)

  • $256.52 (Per 100)

  • $513.04 (Per 200)
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
3232TREXWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TREXWRGRY
Description
Cca Resi Receptacle 15A TR WR Gy
Save Time and Reduce The Risk Of Improper Wiring With The 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The External Pressure Plate Expedites Installation, Requiring No Need to Loop The Wire. It Also Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007503692 / 0785007503692 / 00785007503692
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.65 (Per 10)
Standard Packaging
$513.04 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
362
Resources
Images
 
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Small Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
 
3232TREXWRGRY - Large Image
Attachments
 
 
3232TREXWRGRY - Specification Sheet
Other Links
 
 
3232TREXWRGRY - Other
 
3232TREXWRGRY - Other
 
3232TREXWRGRY - Other
 
3232TREXWRGRY - Other
 
3232TREXWRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 362

Location search:
These alternate items can be purchased instead of 3232TREXWRGRY.
Jump To:

Similar Items

Similar items are close alternatives to 3232TREXWRGRY, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • MFR Part #: 3232-TRWRGRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) · 200 ($788.74) ·
3232TRWRGRY - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat