3894WREV - Straight Blade WR Recp 50A 125/250V 3P4W

Legrand-Pass & Seymour

  • $51.43 (Each)
  • $51.43 (Each)

  • $1,285.75 (Per 25)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
3894WREV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3894WREV
Description
Straight Blade WR Recp 50A 125/250V 3P4W
Rated For 50A and 125/250V, This Single Electrical Outlet Is Perfect For Use With Electrical Vehicle (Ev) Chargers In Indoor and Outdoor Applications. This Ev Outlet Design Meets 2026 National Electrical Code (Nec) Requirements For Electrical Vehicle Supply Equipment (Evse) and Is Ul Listed For Ev Use. Built For Use With Up-to Level 2 Plug-In Ev Chargers, This Outlet Is Capable Of Withstanding High Temperatures to Support Safe, Long-Lasting Ev Charging At Home, As Well As Mdu and Light Commercial Settings.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007454697 / 0785007454697 / 00785007454697
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.43 (Each)
Standard Packaging
$1,285.75 (Per 25)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
641
Resources
Images
 
 
3894WREV - Large Image
 
3894WREV - Large Image
 
3894WREV - Small Image
 
3894WREV - Large Image
 
3894WREV - Large Image
 
3894WREV - Large Image
 
3894WREV - Large Image
 
3894WREV - Large Image
 
3894WREV - Large Image
 
3894WREV - Large Image
Other Links
 
 
3894WREV - Other
 
3894WREV - Other
 
3894WREV - Other
Brochures
 
 
3894WREV - Brochure
Attachments
 
 
3894WREV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
4
Poles
3 Pole
Wire Size
10 - 6 (COPPER), UP TO 3 (ALUMINUM)
Material, Color, and Finish
Finish
SATIN
Descriptions
Description
STRAIGHT BLADE WR RECP 50A 125/250V 3P4W
Extra Long Description
PAS 3894WREV WR STR BLD RECP 50A 12
Features
Weatherproof
Long Description
Rated for 50A and 125/250V, this single electrical outlet is perfect for use with Electrical Vehicle (EV) chargers in indoor and outdoor applications. This EV Outlet design meets 2026 National Electrical Code (NEC) requirements for Electrical Vehicle Supply Equipment (EVSE) and is UL listed for EV use. Built for use with up-to Level 2 plug-in EV chargers, this outlet is capable of withstanding high temperatures to support safe, long-lasting EV charging at home, as well as MDU and light commercial settings.
Product Type
WR STR BLD Recp 50A 125/250V 3P4W Ev /
Additional Information
Indoor/Outdoor
Both
Outlet Type
Weather-Resistant
Voltage
125/250 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
3894WREV
GTIN
00785007454697
UPC
785007454697
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Amperage
50.0
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
Standard
ROHS, CETLUS, CETLUS, ROHS, cULus, UL, RoHS, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 641

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store
Palestine
2 View Store
These alternate items can be purchased instead of 3894WREV.
Jump To:

Similar Items

Similar items are close alternatives to 3894WREV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat