43379 - 2P/3W 30A 125V Angle Plug

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
43379
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4337-9
Description
2P/3W 30A 125V Angle Plug
2-Pole, 3-Wire, 30A 125V Angle Plug, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007034134 / 0785007034134 / 00785007034134
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
43379 - Large Image
 
43379 - Small Image
Brochures
 
 
43379 - Brochure
Other Links
 
 
43379 - Other
 
43379 - Other
 
43379 - Other
 
43379 - Other
 
43379 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Voltage Rating
125
Wire Size
14-12
Poles
2
Number of Wires
3
amperage rating
30
Dimensions and Weight
Size
4.75"
Descriptions
Features
2-Pole, 3-Wire, 30A 125V Angle Plug, Yellow
Description
2P/3W 30A 125V ANGLE PLUG
Product Type
2P/3W 30A 125V Angle Plug
extra long description
P&S 43379 2P/3W 30A 125V Angle Plug
Long Description
2-Pole, 3-Wire, 30A 125V Angle Plug, Yellow
Special Features
Angled yellow plug, tri-drive assembly, cord grip screws
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
4337-9
GTIN
00785007034134
UPC
785007034134
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade
Trade Size
Amperage
30.0
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-30P
Application
Commercial
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat