4700 - Turnlok Duplex Rec 3W 15A 125V

Legrand-Pass & Seymour

  • $48.98 (Each)
  • $48.98 (Each)

  • $2,449.00 (Per 50)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4700
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4700
Description
Turnlok Duplex Rec 3W 15A 125V
Turnlok Registered Duplex Receptacle 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007470000 / 0785007470000 / 00785007470000
Weight per unit
0.2404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.98 (Each)
Standard Packaging
$2,449.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Images
 
 
4700 - Small Image
 
4700 - Large Image
Other Links
 
 
4700 - Other
 
4700 - Other
 
4700 - Other
 
4700 - Other
Brochures
 
 
4700 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Number Of Wires
3
Phase
3
Poles
2
Voltage Rating
125
Wire Size
0-18
Dimensions and Weight
Size
3.3"
Descriptions
Description
TURNLOK DUPLEX REC 3W 15A 125V
Extra Long Description
P&S 4700 TURNLOK DUPLEX REC 3W 15A
Features
Turnlok Registered Duplex Receptacle 3-Wire 15A 125A
Long Description
Turnlok Registered Duplex Receptacle 3-Wire 15A 125A
Product Type
Turnlok Duplex Rec 3W 15A 125V
Special Features
Chemical-impact resistant, color coded terminal screws
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
4700
GTIN
00785007470000
UPC
785007470000
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Turnlock Receptacle
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2404
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
L5-15R
Standard
CULUS, CSA, UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lancaster
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat