4780 - 15A 3W 277V TL Connector

Pass & Seymour/Legrand

  • $23.50 (Each)
  • $23.50 (Each)

  • $235.00 (Per 10)

  • $2,349.99 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4780
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
Description
15A 3W 277V TL Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
78500747800
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.50 (Each)
Carton
$23.50 (Each)
Standard Packaging
$235.00 (Per 10)
Stock Availability
Springfield
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A 3W 277V TL CONNECTOR
Manufacturer Information
Brand
Pass & Seymour/Legrand
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat