523WG - 20A 120/277VAC S Wire Comm 3W SW WH

Legrand-Pass & Seymour

  • $9.59 (Each)
  • $9.59 (Each)

  • $479.62 (Per 50)

  • $959.25 (Per 100)
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
523WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3W
Description
20A 120/277VAC S Wire Comm 3W SW WH
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These Switches Offer Excellent Value While Meeting Federal Specification Standards. External Screw-Pressure-Plate Back Wiring Enables Fast Installation and Superior Electrical Connections. Rugged Construction Shrugs Off Hard Use and Abuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126556 / 0785007126556 / 00785007126556
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$479.62 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
2,230
Resources
Images
 
 
523WG - Small Image
 
523WG - Large Image
 
523WG - Video
Other Links
 
 
523WG - Other
 
523WG - Other
 
523WG - Other
Brochures
 
 
523WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,230

Location search:

* All prices subject to change.

Begin Live Chat