5266HG - Straight Blade Plug 3W 15A 125V HG

Pass and Seymour

  • $21.73 (Each)
  • $21.73 (Each)

  • $217.30 (Per 10)

  • $2,172.97 (Per 100)
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
5266HG
Manufacturer
Pass and Seymour
Manufacturer's Part Number
5266-XHG
Description
Straight Blade Plug 3W 15A 125V HG
Straight Blade Plug, Polarized; Chemical Resistant, Impact Resistant; 5-15P; 125 V; 15 Ampere; 2 Pole; 3 Wire; Grounding; Cord Size 0.23 to 0.69 Inch; Thermoplastic; Black, Clear; Extra Hard Use, Hospital Grade; Approval Ul 498, Ul FS WC-596-G, Csa C22.2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Industrial Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
78500752676
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.73 (Each)
Carton
$21.73 (Each)
Standard Packaging
$217.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
239
Resources
Images
 
 
5266HG - Large Image
Attachments
 
 
5266HG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5266HG.
Jump To:

Similar Items

Similar items are close alternatives to 5266HG, though they may not be 100% alike.

Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, ...
  • MFR Part #: 5266NHG
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.30) · 50 ($991.50) ·
5266NHG - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$19.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat