5351W - SGL Recp 20A 125V S-Wire WH

Legrand-Pass & Seymour

  • $7.48 (Each)
  • $7.48 (Each)

  • $747.93 (Per 100)
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
5351W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5351-W
Description
SGL Recp 20A 125V S-Wire WH
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007535150 / 0785007535150 / 00785007535150
Weight per unit
0.1656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.48 (Each)
Carton
$7.48 (Each)
Standard Packaging
$747.93 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,270
Resources
Images
 
 
5351W - Large Image
 
5351W - Small Image
 
5351W - Large Image
Brochures
 
 
5351W - Brochure
Other Links
 
 
5351W - Other
 
5351W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,270

Location search:

* All prices subject to change.

Begin Live Chat