60W47DPLX - Straight Blade Duplex Recp IP67 15A 125V 515R

Legrand-Pass & Seymour

  • $197.21 (Each)
  • $197.21 (Each)

  • $1,972.10 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60W47DPLX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
60W47DPLX
Description
Straight Blade Duplex Recp IP67 15A 125V 515R
Straight Blade Watertight Duplex Receptacle, 15AMP 125VOLT, Nema Configuration 5-15R, Impact Resistant Valox Lid, Cover Plate, and Receptacle Body Withstand Impacts, Chemical, and Corrosion.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033472 / 0785007033472 / 00785007033472
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.21 (Each)
Standard Packaging
$1,972.10 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
60W47DPLX - Small Image
 
60W47DPLX - Large Image
Other Links
 
 
60W47DPLX - Other
 
60W47DPLX - Other
Brochures
 
 
60W47DPLX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Cable
Material
Thermoplastic
Number Of Phases
1.0
Number Of Wires
3
Phase
1
Poles
2
Voltage Rating
125
Wire Size
18-12
Descriptions
Description
STRAIGHT BLADE DUPLEX RECP IP67 15A 125V 515R
Extra Long Description
P&S 60W47DPLX STR BLD DPLX REC IP67
Features
Watertight
Long Description
Straight Blade Watertight Duplex Receptacle, 15amp 125volt, NEMA Configuration 5-15R, Impact resistant Valox lid, cover plate, and receptacle body withstand impacts, chemical, and corrosion.
Product Type
STR BLD DPLX Rec IP67 15A 125V 515R
Special Features
Watertight
Additional Information
Cord Type
S, SO, ST, SJ, SJO, SJT, 18/3, to 12/3, .300" min to .625" max diameter
Indoor/Outdoor
Both
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
60W47DPLX
GTIN
00785007033472
UPC
785007033472
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Trade Size
Amperage
15.0
Packaging
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Environmental Conditions
Moisture Resistance NEMA 3R (Flip Lid Assemblies/Back Boxes) Flammability UL94V0 (boxes & wiring device interiors) UL94V2 (cover plates) UL94HB (wiring device housings, flip lid seals) Operating Temperature -40°C (without impact) to +60°C continuous UV Resistance All exposed materials are UV stabilized
Mounting
BOX
Nema Rating
4X/6P
Operating Temperature
-40°-60°C
Standard
CSA Listed, FSUL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat