695WG - Combo SW 3W 15A 120V Pilot LT 1/25 GRD WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Tucson, AZ) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
695WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
695-WG
Description
Combo SW 3W 15A 120V Pilot LT 1/25 GRD WH
3-Way, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007006193 / 0785007006193 / 00785007006193
Weight per unit
0.2318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tucson
0
Phoenix
0
All Stores
0
Resources
Images
 
 
695WG - Small Image
 
695WG - Large Image
Brochures
 
 
695WG - Brochure
Other Links
 
 
695WG - Other
 
695WG - Other
 
695WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/125
amperage rating
15
Wattage
Pilot Light: 1/25
connection
Side wire
actuator
Toggle
Poles
3-way
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo SW 3W 15A120V Pilot LT 1/25 GRD W
extra long description
P&S 695WG COMBO SW 3W 15A120V PILOT
Description
COMBO SW 3W 15A 120V PILOT LT 1/25 GRD WH
Features
Combination
Long Description
3-way, Single Pilot Light, Combination Switch, 15A, 120/125As, White.
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
N-O
operating cycles
30k.0
action
3W & Pilot Light
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
695-WG
GTIN
00785007006193
UPC
785007006193
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2318
Carton
1
Package
20
Uses, Certifications, and Standards
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat