7770 - Plastic Cover With Lift Lid

Legrand-Pass & Seymour

  • $94.40 (Each)
  • $94.40 (Each)

  • $944.00 (Per 10)
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
7770
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7770
Description
Plastic Cover With Lift Lid
All Pass and Seymour Weatherproof Covers Are Built Tough to Endure The Harshest Weather Conditions. This Model Includes A Vertical Self-Closing Flip Lid That Prevents Contaminants From Entering The Device. Complete With Stainless Steel Screws, It Is Completely Corrosion Resistant. Multiple Gaskets Are Provided to Ensure A Tight Seal and Easy Installation. The Molded Label Area Allows You to Appropriately Label The Outlet For Quick Identification.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007776607 / 0785007776607 / 00785007776607
Weight per unit
0.4755 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.40 (Each)
Standard Packaging
$944.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
71
Resources
Other Links
 
 
7770 - Other
 
7770 - Other
 
7770 - Other
 
7770 - Other
 
7770 - Other
Images
 
 
7770 - Small Image
 
7770 - Large Image
Brochures
 
 
7770 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat