7801 - Toggle Switch Guard

Legrand-Pass & Seymour

  • $14.32 (Each)
  • $14.32 (Each)

  • $358.00 (Per 25)

In-Stock: 295 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7801
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7801P
Description
Toggle Switch Guard
Handle Locking Guard
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007780116 / 0785007780116 / 00785007780116
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Standard Packaging
$358.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
295
Resources
Images
 
 
7801 - Small Image
 
7801 - Large Image
Other Links
 
 
7801 - Other
 
7801 - Other
 
7801 - Other
 
7801 - Other
Brochures
 
 
7801 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Lock
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Metal
Finish
Matte
Dimensions and Weight
Size
2.8"
Descriptions
Extra Long Description
P&S 7801P TOGGLE SWITCH GUARD
Features
Handle Locking Guard
Long Description
Handle Locking Guard
Product Type
Toggle Switch Guard
Special Features
Locking guard has opening for padlock to secure control in either on or off position
Additional Information
Action
Encl
Indoor/Outdoor
Both
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7801P
GTIN
00785007780116
UPC
785007780116
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
30.0
Packaging
Weight per each
0.044
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat