8300HRED - Compact HG Dup Rec 20A 125V RD

Legrand-Pass & Seymour

  • $13.48 (Each)
  • $13.48 (Each)

  • $1,347.97 (Per 100)
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
8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-HRED
Description
Compact HG Dup Rec 20A 125V RD
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830040 / 0785007830040 / 00785007830040
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Carton
$13.48 (Each)
Standard Packaging
$1,347.97 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,580
Resources
Images
 
 
8300HRED - Small Image
 
8300HRED - Large Image
 
8300HRED - Large Image
Other Links
 
 
8300HRED - Other
 
8300HRED - Other
 
8300HRED - Other
Brochures
 
 
8300HRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat