885W - Radiant 15A 125V Duplex Recp WH

Legrand-Pass & Seymour

  • $3.67 (Each)
  • $3.67 (Each)

  • $36.71 (Per 10)

  • $367.08 (Per 100)

  • $734.16 (Per 200)
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
885W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885-W
Description
Radiant 15A 125V Duplex Recp WH
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, White, Impact Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007885057 / 0785007885057 / 00785007885057
Weight per unit
0.1353 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Carton
$36.71 (Per 10)
Standard Packaging
$734.16 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
9,378
Resources
Other Links
 
 
885W - Other
 
885W - Other
 
885W - Other
 
885W - Other
 
885W - Other
 
885W - Other
 
885W - Other
 
885W - Other
Brochures
 
 
885W - Brochure
Images
 
 
885W - Small Image
 
885W - Large Image
 
885W - Large Image
 
885W - Large Image
 
885W - Large Image
 
885W - Large Image
Attachments
 
 
885W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,378

Location search:

* All prices subject to change.

Begin Live Chat