AC1060 - Shelf Mounting Bracket

Legrand-On-Q

  • $13.58 (Each)
  • $13.58 (Each)

  • $325.92 (Per 24)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC1060
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC1060
Description
Shelf Mounting Bracket
Extend The Mounting Flexibility Within Legrand Structured Wiring Enclosures With The AC1060 Shelf Mounting Bracket. The Shelf Mounting Bracket Provides A Vented Stable Surface to Rest and Secure 3RD Party Devices Inside The Enclosure. The Shelf Is Perfect For Heavy or Tall Devices That Need Sturdy Support Like Isps, Modem Routers, Connected Hubs and More. Users Can Install The Shelf In Standard or An Inverted Orientation (Plastic Enclosures Only). Plastic Construction Ensures Wi-Fi Transparency For All Wir
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428434627 / 0804428434627 / 00804428434627
Weight per unit
0.4483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.58 (Each)
Standard Packaging
$325.92 (Per 24)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
8
Resources
Other Links
 
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
 
AC1060 - Other
Images
 
 
AC1060 - Small Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Large Image
 
AC1060 - Video
Attachments
 
 
AC1060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Injection Molded Plastic
Material, Color, and Finish
Color
White
Finish
Matte
Descriptions
Description
SHELF MOUNTING BRACKET
Extra Long Description
P&S AC1060 SHELF MOUNTING BRACKET
Features
Extend the mounting flexibility within Legrand Structured Wiring Enclosures with the AC1060 Shelf Mounting Bracket. The Shelf Mounting Bracket provides a vented stable surface to rest and secure 3rd party devices inside the enclosure. The shelf is perfect for heavy or tall devices that need sturdy support like ISPs, modem routers, connected hubs and more. Users can install the shelf in standard or an inverted orientation (plastic enclosures only). Plastic construction ensures Wi-Fi transparency for all wir
Long Description
Extend the mounting flexibility within Legrand Structured Wiring Enclosures with the AC1060 Shelf Mounting Bracket. The Shelf Mounting Bracket provides a vented stable surface to rest and secure 3rd party devices inside the enclosure. The shelf is perfect for heavy or tall devices that need sturdy support like ISPs, modem routers, connected hubs and more. Users can install the shelf in standard or an inverted orientation (plastic enclosures only). Plastic construction ensures Wi-Fi transparency for all wir
Product Type
Shelf Mounting Bracket
Additional Information
Included
2 Sets of Plunger/Grommets, 2 Ft Hook and Loop Strap
Media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC1060
GTIN
00804428434627
UPC
804428434627
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
MOUNTING BRACKET
Packaging
Weight per each
0.4483
Carton
1
Package
24
Uses, Certifications, and Standards
Environmental Conditions
10 to 90% (relative humidity, non-condensing)
Mounting
Inside Mount
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat