AC2412BK - Toslink W/Mini Audio Cable 12 FT

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC2412BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2412BK
Description
Toslink W/Mini Audio Cable 12 FT
Toslink Audio Cable W/ Mini-Adapters (12 FT)
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
43223323 - Fiber optic adapter
UPC/GTIN
804428008828 / 00804428008828
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AC2412BK - Large Image
Attachments
 
 
AC2412BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mini Toslink
Conductor Size
1/1.0 +/- 0.007 mm
Material, Color, and Finish
Insulation Material
PE
Dimensions and Weight
Length
12 ft
Descriptions
Description
TOSLINK W/MINI AUDIO CABLE 12 FT
Product Type
Toslink W/Mini Audio Cable 12 FT
extra long description
OnQ AC2412BK TOSLINK W/MINI AUDIO C
Long Description
Toslink Audio Cable w/ Mini-Adapters (12 ft)
Special Features
Supports highest quality digital audio over fiber
Additional Information
fiber type
Low loss PMMA (Poly methyl methacrylate) core
Insulation Thickness
0.40 mm
Attenuation
200 dB<= 1 KM
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AC2412BK
GTIN
00804428008828
UPC
804428008828
Taxonomies, Classifications, and Categories
Type
Toslink with Mini Audio Cable
Availability
Status
Inactive
Packaging
Weight
0.29 LBS
Weight per each
0.285
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL, CL2, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat