AF203TRW - 20A TR Afci Recept W

Pass & Seymour/Legrand

  • $42.00 (Each)
  • $42.00 (Each)

  • $420.00 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF203TRW
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
AF203TRW
Description
20A TR Afci Recept W
20A Arc Fault Circuit Interupter Receptacle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007382594 / 0785007382594 / 00785007382594
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.00 (Each)
Standard Packaging
$420.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Number Of Wires
3
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Description
20A TR AFCI RECEPT W
Extra Long Description
P&S AF203TRW 20A TR AFCI RECEPT W
Features
20A Arc Fault Circuit Interupter Receptacle
Long Description
20A Arc Fault Circuit Interupter Receptacle
Product Type
20A TR Afci Recept W
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
Tamper-Resistant, AFCI
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
AF203TRW
GTIN
00785007382594
UPC
785007382594
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
AFCI
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat