C01110 - 8 X 10 Combo Module Idc W/RJ31X

Legrand-On-Q

  • $72.59 (Each)
  • $72.59 (Each)

  • $725.90 (Per 10)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C01110
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
CO1110
Description
8 X 10 Combo Module Idc W/RJ31X
Combination Module, RJ31X Port, 1 Port, 3.1 In Length, 6 In Width, 5 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Cord Connectors
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
804428066880 / 00804428066880
Weight per unit
1.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.59 (Each)
Standard Packaging
$725.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Large Image
 
C01110 - Small Image
 
C01110 - Large Image
 
C01110 - Large Image
Other Links
 
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
 
C01110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18 Gauge Cold Rolled Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.1 in;7.9 cm
Width
6 in;15.2 cm
Height
5 in;12.7 cm
Descriptions
Product Type
Combination Module
Long Description
Combination Module, RJ31X Port, 1 Port, 3.1 in Length, 6 in Width, 5 in Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 lb
Features
The 10x8 combo distributes up to 4 incoming telephone lines (110 IDC Punchdown) to 10 locations, and 1 GHz video to eight locations. The innovative mo.
Short Description
10x8 Combo Module IDC with RJ31X
Special Features
Eight Way;1 GHz Passive Digital HDTV Cable Splitter
extra long description
OnQ CO1110 8X10 COMBO MODULE IDC W/
Description
8 X 10 COMBO MODULE IDC W/RJ31X
Additional Information
Port Type
RJ31X
Number of Ports
1
Mounting Type
Enclosure
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+60 °C;+140 °F
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
CO1110
Brand
Pass & Seymour
GTIN
00804428066880
UPC
804428066880
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Packaging
Weight
1.56 lb
Weight per each
1.555
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store
West Wichita
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
2 View Store

* All prices subject to change.

Begin Live Chat