DDH16PLA - 1.6A M-Loc Fan CNTL

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DDH16PLA
Manufacturer
Pass & Seymour
Manufacturer's Part Number
DDH16-PLA
Description
1.6A M-Loc Fan CNTL
Fan Speed Control Switch, 1.75 Inch W X 1.25 Inch D X 4.25 Inch H Size; Light Almond Color; Single Pole, Three Way Operation Type; Ul (Canada and Us) Approval; Residential Application; 120 V Voltage Rating; 1.6 Ampere Load Rating
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
78500770403
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DDH16PLA - Small Image
 
DDH16PLA - Large Image
Attachments
 
 
DDH16PLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
SINGLE POLE, THREE WAY
Voltage Rating
120 V
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
1.75 INCH W X 1.25 INCH D X 4.25 INCH H
Descriptions
Product Type
Fan Speed Control
Description
1.6A M-LOC FAN CNTL
Additional Information
Package Type VisionPak; Applicable Standard NEMA WD-1/WD-6
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Long Description
FAN SPEED CONTROL SWITCH, 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; LIGHT ALMOND COLOR; SINGLE POLE, THREE WAY OPERATION TYPE; UL (CANADA AND US) APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; 1.6 AMPERE LOAD RATING
Additional Information
Load Rating
1.6 AMPERE
Operator Type
DECORATOR SLIDE ON/OFF, PRESET ON/OFF
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
DDH16-PLA
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat