IG26362 - Duplex Recp Splex 20A 125V S+B Wire Ig O

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Big Spring, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG26362
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG26362
Description
Duplex Recp Splex 20A 125V S+B Wire Ig O
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007781700 / 0785007781700 / 00785007781700
Weight per unit
0.2191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Images
 
 
IG26362 - Small Image
 
IG26362 - Large Image
 
IG26362 - Video
Brochures
 
 
IG26362 - Brochure
Other Links
 
 
IG26362 - Other
 
IG26362 - Other
 
IG26362 - Other
 
IG26362 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Voltage Rating
125
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Recp Dup Splex 20A 125V S+B Wire Ig O
extra long description
P&S IG26362 RECP DUP SPLEX 20A 125V
Features
Decorator Style, Single Piece Plated Steel Mounting Strap
Description
DUPLEX RECP SPLEX 20A 125V S+B WIRE IG O
Long Description
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Isolated Ground
Wall Plate Included
NO
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Manufacturers Part Number
IG26362
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007781700
UPC
785007781700
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2191
Carton
1
Package
100
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat