L1430FI - Flanged Inlet 4W 30A 125/250V T/L

Legrand-Pass & Seymour

  • $71.06 (Each)
  • $71.06 (Each)

  • $710.60 (Per 10)
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
L1430FI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430-FI
Description
Flanged Inlet 4W 30A 125/250V T/L
Locking Device Turnlock Flanged Inlet, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 3.12 In;0.225 to 1.150 In (Cord) Diameter, Flanged, 1.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007143027 / 0785007143027 / 00785007143027
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.06 (Each)
Standard Packaging
$710.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
226
Resources
Other Links
 
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
Images
 
 
L1430FI - Large Image
 
L1430FI - Small Image
 
L1430FI - Large Image
 
L1430FI - Large Image
Brochures
 
 
L1430FI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat