L1530P - Turnlok Plug 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $69.08 (Each)
  • $69.08 (Each)

  • $690.78 (Per 10)

  • $6,907.80 (Per 100)
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
L1530P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530-P
Description
Turnlok Plug 4W 30A 3P 250V
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007153040 / 0785007153040 / 00785007153040
Weight per unit
0.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.08 (Each)
Carton
$69.08 (Each)
Standard Packaging
$690.78 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
250
Resources
Images
 
 
L1530P - Small Image
 
L1530P - Large Image
 
L1530P - Large Image
Other Links
 
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
Brochures
 
 
L1530P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat