L2020P - Plug 4W 20A 347/600V T/L

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2020P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2020-P
Description
Plug 4W 20A 347/600V T/L
Plug 4-Wire 20A 347/600V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007202045 / 0785007202045 / 00785007202045
Weight per unit
0.3605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
L2020P - Small Image
 
L2020P - Large Image
Brochures
 
 
L2020P - Brochure
Other Links
 
 
L2020P - Other
 
L2020P - Other
 
L2020P - Other
 
L2020P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3.0
Descriptions
Features
Flange
Product Type
Plug 4W20A347/600V T/L
extra long description
P&S L2020P PLUG 4W20A347/600V T/L
Long Description
Plug 4-Wire 20A 347/600V Turnlok Registered
Description
PLUG 4W 20A 347/600V T/L
Additional Information
Voltage
347/600 VAC
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L2020-P
GTIN
00785007202045
UPC
785007202045
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.3605
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat