L630FI - Flanged Inlet 3W 30A 250V T/L

Legrand-Pass & Seymour

  • $72.49 (Each)
  • $72.49 (Each)

  • $724.90 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L630FI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630-FI
Description
Flanged Inlet 3W 30A 250V T/L
Turnlok Registered Flanged Inlet, 3-Wire 30A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007263022 / 0785007263022 / 00785007263022
Weight per unit
0.2475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.49 (Each)
Standard Packaging
$724.90 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
L630FI - Other
 
L630FI - Other
 
L630FI - Other
 
L630FI - Other
 
L630FI - Other
Images
 
 
L630FI - Small Image
 
L630FI - Large Image
Brochures
 
 
L630FI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Number Of Wires
3
Phase
3
Poles
2
Voltage Rating
250
Wire Size
18 - 10
Dimensions and Weight
Size
3.1"
Descriptions
Description
FLANGED INLET 3W 30A 250V T/L
Extra Long Description
P&S L630FI FL IN 3W30A250V T/L
Features
Turnlok Registered Flanged Inlet, 3-Wire 30A 250V
Long Description
Turnlok Registered Flanged Inlet, 3-Wire 30A 250V
Product Type
FL In 3W30A250V T/L
Special Features
Industrial spec grade turnlock, locking device, flanged, quick thread assembly, compact, impact resistant design
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L630-FI
GTIN
00785007263022
UPC
785007263022
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2475
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
L6-30P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat