LVDIV1 - Low Volt Box Divider 12PK

Legrand-On-Q

  • $1.87 (Each)
  • $1.87 (Each)

  • $22.44 (Per 12)

  • $224.40 (Per 120)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVDIV1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
LVDIV1
Description
Low Volt Box Divider 12PK
Switch and Outlet Box Divider Plate
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007106220 / 0785007106220 / 00785007106220
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$22.44 (Per 12)
Standard Packaging
$224.40 (Per 120)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LVDIV1 - Large Image
 
LVDIV1 - Small Image
 
LVDIV1 - Large Image
Specifications Sheets
 
 
LVDIV1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
LOW VOLT BOX DIVIDER 12PK
Features
Low Volt Box Divider - Suitable for low-voltage or multiple 277 volt devices. For use with S235RAC, S235RACS, P235RAC, S235S50AC, S354RAC, and S352W. 12 Pack.
Long Description
Switch and Outlet Box Divider Plate
Product Type
Switch and Outlet Box Divider Plate
Short Description
Switch and Outlet Box Divider Plate, Two Gang Switch;Outlet Box
Additional Information
For Use With
Two Gang Switch;Outlet Box
Made In USA
yes
Package Quantity
12 CT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
LVDIV1
Sub Brand
Slater(R)
GTIN
00785007106220
UPC
785007106220
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.465
Carton
12
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat