M118W - Metal 1G 18 Cu.In.Old Work Box

Pass & Seymour/Legrand

  • $11.74 (Each)
  • $11.74 (Each)

  • $234.80 (Per 20)

In-Stock: 112 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M118W
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
M-118W
Description
Metal 1G 18 Cu.In.Old Work Box
Single Gang Metal Box. Swing Bracket For Mounting Adjusts 11/4\\ Down to 1/4\\. Four 3/4\\/11/4\\ Kos Plus Integral Romex Clamp.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007030167 / 0785007030167 / 00785007030167
Weight per unit
0.825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Standard Packaging
$234.80 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
112
Resources
Other Links
 
 
M118W - Other
 
M118W - Other
Images
 
 
M118W - Small Image
 
M118W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3
Height
3.25
Width
2.25
Descriptions
Description
METAL 1G 18 CU.IN.OLD WORK BOX
Extra Long Description
P&S M118W METAL 1G 18 CU.IN.OLD WOR
Features
Shallow, Old Work, Integral Clamp
Long Description
Single gang metal box. Swing bracket for mounting adjusts 11/4\\ down to 1/4\\. Four 3/4\\/11/4\\ KOs plus integral Romex clamp.
Product Type
Metal 1G 18 Cu.In.Old Work Box
Special Features
Single gang metal box. Swing bracket for mounting adjusts 11/4" down to 1/4". Four 3/4"/11/4" KOs plus integral Romex clamp.
Additional Information
Cable Entry
Bottom, Back, Top
Indoor/Outdoor
Indoor
Knockouts
4
Mounting Type
Swing Bracket
Number Of Knockouts
4
Number Of Outlet
1
Number Of Outlets
1.0
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
M-118W
GTIN
00785007030167
UPC
785007030167
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch & Outlet Boxes
Packaging
Weight per each
0.825
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential
Mounting
Swing Bracket
Standard
CULUS, cULus, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
62 View Store

M-Z

Location Stock Available
Stillwater
9 View Store

* All prices subject to change.

Begin Live Chat