PS20AC2RPL - 20A 120VAC B+S Wire DP Pilot RD

Legrand-Pass & Seymour

  • $86.58 (Each)
  • $86.58 (Each)

  • $4,329.00 (Per 50)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC2RPL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC2-RPL
Description
20A 120VAC B+S Wire DP Pilot RD
2-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195866 / 0785007195866 / 00785007195866
Weight per unit
0.2236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.58 (Each)
Standard Packaging
$4,329.00 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PS20AC2RPL - Small Image
 
PS20AC2RPL - Large Image
Other Links
 
 
PS20AC2RPL - Other
 
PS20AC2RPL - Other
 
PS20AC2RPL - Other
Brochures
 
 
PS20AC2RPL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Insulation
False
Material
Thermoplastic
Number Of Gangs
1
Poles
2
Voltage Rating
120/277
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120VAC B+S WIRE DP PILOT RD
Extra Long Description
P&S PS20AC2RPL 20A 120VAC B+S WIRE
Features
Chemical Resistant
Long Description
2-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 120/277V
Product Type
20A 120VAC B+S Wire DP Pilot Red
Special Features
Pilot light switch, back & side wire, red light when on
Additional Information
Action
DP
Contact Rating
20 Amp, 120/277 VAC
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Incandescent, Universal, Fluorescent, CFL, Xenon, Halogen, LED
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC2-RPL
GTIN
00785007195866
UPC
785007195866
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2236
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
WALL
Standard
FEDSPEC, CULUS, UL20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat