PT20AC1GRY - Plugtail SP 20A Toggle Switch, Gray

Pass & Seymour/Legrand

  • $9.36 (Each)
  • $9.36 (Each)

  • $468.00 (Per 50)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC1GRY
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
PT20AC1GRY
Description
Plugtail SP 20A Toggle Switch, Gray
Plugtail Registered Single-Pole 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007108453 / 0785007108453 / 00785007108453
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.36 (Each)
Standard Packaging
$468.00 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PT20AC1GRY - Small Image
 
PT20AC1GRY - Large Image
 
PT20AC1GRY - Video
Attachments
 
 
PT20AC1GRY - Specification Sheet
Other Links
 
 
PT20AC1GRY - Other
 
PT20AC1GRY - Other
 
PT20AC1GRY - Other
 
PT20AC1GRY - Other
 
PT20AC1GRY - Other
Brochures
 
 
PT20AC1GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Insulation
False
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/277
Wattage
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
PLUGTAIL SP 20A TOGGLE SWITCH, GRAY
Extra Long Description
P&S PT20AC1GRY PT 20A 120/277V SP S
Features
PlugTail
Long Description
PlugTail Registered Single-Pole 20A Toggle Switch
Product Type
PT 20A 120/277V SP SW Gry
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Additional Information
Contact Rating
20Amp, 120/277Vac
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Single Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PT20AC1GRY
GTIN
00785007108453
UPC
785007108453
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.187
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Mounting
WALL
Standard
FEDSPEC, CULUS, cULus, WS8996, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat