RHL153PI - Radiant Led Dim 150W SP/3W Iv

Pass & Seymour/Legrand

  • $28.83 (Each)
  • $28.83 (Each)

  • $288.30 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHL153PI
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
RHL153PI
Description
Radiant Led Dim 150W SP/3W Iv
Upgrade Your Space With Legrand'S Newest Led Dimmer Switch In The Radiant® Collection. Designed Specifically For Flicker-Free Control Of Today'S Dimmable Led Light Bulbs and Fixtures, This Dimmer Features Advanced Circuitry to Offer A Superior Lighting Control Experience That Works Right Out Of The Box. The Dimmer Switch Boasts A Variety Of User Adjustments to Adapt to A Wide Range Of Dimmable Led Lights, Eliminating Unpleasant Flickering, Pop-Ons and More. As A Part Of The Radiant® Collection, The Advance
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007442878 / 0785007442878 / 00785007442878
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.83 (Each)
Standard Packaging
$288.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Small Image
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Large Image
 
RHL153PI - Video
Other Links
 
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
 
RHL153PI - Other
Brochures
 
 
RHL153PI - Brochure
Attachments
 
 
RHL153PI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle
Number Of Gangs
1.0
Poles
1
Wattage
150
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory
Finish
Matte
Descriptions
Construction
Cold-rolled Steel, Thermoplastic
Description
RADIANT LED DIM 150W SP/3W IV
Extra Long Description
P&S RHL153PI RADIANT LED DIM 150W S
Features
Low-End Trim (Dim Range), High-End Trim (Dim Range), LED Burst Mode
Long Description
Upgrade your space with Legrand's newest LED dimmer switch in the radiant® Collection. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. As a part of the radiant® Collection, the advance
Product Type
Radiant Led Dim 150W SP/3W I
Additional Information
Connection Type
Back-wire screw & pressure plates
Electrical Rating
120V 150W (CFL), 120V 150W (LED)
Indoor/Outdoor
Indoor
Load Rating
120V 1.25A 150W (LED), 120V 1.25A 150W (CFL), 120V 1.25A 150W (Incandescent)
Load Type
LED
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Package Quantity
1.0
Switch Type
Slider, Paddle
Voltage
120 VAC
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
RHL153PI
GTIN
00785007442878
UPC
785007442878
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Switch, Decorator, Dimmer
Trade Size
Amperage
1.25
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% (relative humidity, non-condensing)
Standard
UL, ROHS, CULUS, CSA, RoHS, CSA, cULus, NEMA (SSL-7A, WD1 & WD6)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
5 View Store

* All prices subject to change.

Begin Live Chat