RWP263W - 3G Radiant Screwless Wallplate WH

Legrand-Pass & Seymour

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

In-Stock: 16 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP263W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP263W
Description
3G Radiant Screwless Wallplate WH
Wall Plate, 3 Gang, 0.065 (D) X 6.77 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231977 / 0785007231977 / 00785007231977
Weight per unit
0.1633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Stock Availability
Nacogdoches
16 (Check another store)
All Stores
979
Resources
Images
 
 
RWP263W - Small Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Large Image
 
RWP263W - Video
Brochures
 
 
RWP263W - Brochure
Other Links
 
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
 
RWP263W - Other
Attachments
 
 
RWP263W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Polycarbonate
Number Of Gangs
3
Shape
Rectangle
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065 in
Descriptions
Construction
Plastic
Description
3G RADIANT SCREWLESS WALLPLATE WH
Extra Long Description
PAS RWP263W RADIANT SCREWLESS WALLP
Features
A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more
Long Description
Wall Plate, 3 gang, 0.065 (D) x 6.77 (W) x 4.94 (H) in, 0.065 in Thickness, Rectangle, Polycarbonate Material, White, 0.1600 lb
Product Type
Wall Plate
Short Description
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex
Special Features
Subplate Screws Align Devices to Ensure Proper Positioning Of The Wall Plate
Additional Information
Cutout
Decorator
Dimensions
0.065 (D) x 6.77 (W) x 4.94 (H) in
Indoor/Outdoor
Indoor
Made In USA
yes
Media
Yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 ct
Standards Met
UL514;cULus Listed Listed;CSA Certified
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP263W
GTIN
00785007231977
UPC
785007231977
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.1600 lb
Weight per each
0.1633
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL MOUNT
Standard
CSA, UL514, ETL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat