S58BK - 8P8W568A/B Cat 5 Jack

Pass & Seymour

  • $4.90 (Each)
  • $4.90 (Each)

  • $49.00 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S58BK
Manufacturer
Pass & Seymour
Manufacturer's Part Number
S58BK
Description
8P8W568A/B Cat 5 Jack
Smooth RJ-45 Cat 5E Jack Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500765462
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Carton
$49.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
S58BK - Large Image
Attachments
 
 
S58BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Network Wiring Connecting Jack
Description
8P8W568A/B CAT 5 JACK
Long Description
NETWORK WIRING CONNECTING JACK, MODULAR UTP JACK TYPE; BLACK COLOR; CLICK-IN CONNECTION TYPE; RJ45 CONFIGURATION; WALL PLATE MOUNTING; 5E CATEGORY; T568A/B, UNIVERSAL WIRING CODE; INNOVATE[TM] BRAND
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
5E
Connection Type
CLICK-IN
Wiring Code
T568A/B, UNIVERSAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S58BK
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR UTP JACK
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
Configuration
RJ45
Mounting
WALL PLATE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Corsicana
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat