SPJ1 - Plastic Wallplate JR Jumbo 1G Toggle W/Out Line

Legrand-Pass & Seymour

  • $0.84 (Each)
  • $0.84 (Each)

  • $83.50 (Per 100)

  • $167.00 (Per 200)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ1
Description
Plastic Wallplate JR Jumbo 1G Toggle W/Out Line
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680829 / 0785007680829 / 00785007680829
Weight per unit
0.0812 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$0.84 (Each)
Standard Packaging
$167.00 (Per 200)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SPJ1 - Small Image
 
SPJ1 - Large Image
 
SPJ1 - Video
Other Links
 
 
SPJ1 - Other
 
SPJ1 - Other
 
SPJ1 - Other
 
SPJ1 - Other
Brochures
 
 
SPJ1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
1G MID SW PLT
Extra Long Description
P&S SPJ1 PLST PLT JR JUMBO 1G TOG W
Features
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Product Type
PLST PLT JR Jumbo 1G Tog W/Out Line
Special Features
Standard size plastic smooth wall plate
Additional Information
Cutout
Toggle
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SPJ1
GTIN
00785007680829
UPC
785007680829
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0812
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat