SS28 - Smooth 302SS 3G 2 Toggle 1 Duplex

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 150)

In-Stock: 0 available locally (Pearland, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS28
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS28
Description
Smooth 302SS 3G 2 Toggle 1 Duplex
Combination Wall Plate, 2 Toggle Switch and 1 Duplex Receptacle, 3-Gang, 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129281 / 0785007129281 / 00785007129281
Weight per unit
0.2533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Pearland
0
Deer Park
0
All Stores
0
Resources
Images
 
 
SS28 - Small Image
 
SS28 - Large Image
 
SS28 - Video
Brochures
 
 
SS28 - Brochure
Other Links
 
 
SS28 - Other
 
SS28 - Other
 
SS28 - Other
 
SS28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
Smooth 302SS 3G 2 Tog 1 Duplex
extra long description
P&S SS28 SMOOTH 302SS 3G 2 TOG 1 DU
Description
SMOOTH 302SS 3G 2 TOGGLE 1 DUPLEX
Long Description
Combination Wall Plate, 2 Toggle Switch and 1 Duplex Receptacle, 3-Gang, 302/304 Stainless Steel
Features
Combination Wall Plate, 2 Toggle Switch and 1 Duplex Receptacle, 3-Gang, 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
media
Yes
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle, Toggle Switch, Combination
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SS28
GTIN
00785007129281
UPC
785007129281
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.2533
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
CULUS, CSA, UL, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat