SS53 - Smooth 302SS 5G Blank

Legrand-Pass & Seymour

  • $148.04 (Each)
  • $148.04 (Each)

  • $1,480.40 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS53
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS53
Description
Smooth 302SS 5G Blank
Smooth Metal Wall Plate 5-Gang Blank Box Mounted 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007136081 / 0785007136081 / 00785007136081
Weight per unit
0.505 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.04 (Each)
Standard Packaging
$1,480.40 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SS53 - Small Image
 
SS53 - Large Image
Other Links
 
 
SS53 - Other
 
SS53 - Other
 
SS53 - Other
 
SS53 - Other
Brochures
 
 
SS53 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
5
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
4.5"
Thickness
0.032
Descriptions
Description
SMOOTH 302SS 5G BLANK
Extra Long Description
P&S SS53 SMOOTH 302SS 5G BLANK
Features
Smooth Metal Wall Plate 5-Gang Blank Box Mounted 302/304 Stainless Steel
Long Description
Smooth Metal Wall Plate 5-Gang Blank Box Mounted 302/304 Stainless Steel
Product Type
Smooth 302SS 5G Blank
Special Features
Stainless steel , packaged with protective film, matching screws\
Additional Information
Cutout
Blank
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
Blank
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SS53
GTIN
00785007136081
UPC
785007136081
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.505
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL, CULUS, CSA, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat