T600W - PAS

Also in stock

AYCL153PWH - Ariadni 150W Led 3WAY Dimmer White - Lutron
$26.02Per Each

Lutron
Ariadni 150W Led 3WAY Dimmer White


View or Compare

T600W - 90651W 600W1P WHT Toggle

Legrand-Pass & Seymour

  • $17.28 (for 1 Each)
  • $17.28 (1 Each)
  • $414.72 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T600W
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    T600-W
    Description
    90651W 600W1P WHT Toggle
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Dimmers & Dimming Sys - Lighting Dimmers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    785007080216 / 00785007080216
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $17.28 (1 Each)
    Carton
    $17.28 (1 Each)
    Standard Packaging
    $414.72 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    T600W - Specification Sheet
     
    T600W - Specification Sheet
     
    T600W - Specification Sheet
    Images
     
     
    T600W - Large Image
     
    T600W - Small Image
     
    T600W - Large Image
     
    T600W - Video
    Installation Sheets
     
     
    T600W - Installation Sheet
    Brochures
     
     
    T600W - Brochure
    Other Links
     
     
    T600W - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    600 VAC
    Poles
    1 PH
    insulation
    None IN
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material
    THERMOPLASTIC
    actuator
    Toggle
    Dimensions and Weight
    Size
    4.13" IN
    Descriptions
    Product Type
    Toggle Dimmer 600W/SP W
    Description
    90651W 600W1P WHT TOGGLE
    Special Features
    Tough impact resistant thermoplastic housing, power failure memory
    Additional Information
    media
    Yes
    load
    600Watt
    Manufacturer Information
    Brand
    Pass and Seymour
    LEGRAND-PASS & SEYMOUR
    Manufacturers Part Number
    T600-W
    sub brand
    Pass & Seymour
    GTIN
    00785007080216
    UPC
    785007080216
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Dimmer
    Packaging
    Weight per each
    0.24
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Residential/Commercial
    Operating Temperature
    SVX25024AAK1K3PFRB
    standard
    UL Listed
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T600W

    Type in the slang term you'd like to suggest.

* All prices subject to change.