TP12W - Trademaster Plate 1G Tele or Cable STR W

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.76 (Per 100)

  • $143.52 (Per 200)
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
TP12W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP12W
Description
Trademaster Plate 1G Tele or Cable STR W
Single-Gang, Single Telephone or Cable Outlet 13/32-Inch Hole. Strap Mounted With Adjustable Yoke. One #340 Yoke. Nylon Trademaster Plate. .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274691 / 0785007274691 / 00785007274691
Weight per unit
0.0813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$143.52 (Per 200)
Resources
Images
 
 
TP12W - Large Image
Attachments
 
 
TP12W - Specification Sheet
Other Links
 
 
TP12W - Other
 
TP12W - Other
 
TP12W - Other
Brochures
 
 
TP12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster Plate 1G Tele or Cable STR W
Description
TRADEMASTER PLATE 1G TELE OR CABLE STR W
extra long description
P&S TP12W TRADEMASTER PLATE 1G TELE
Long Description
Single-Gang, Single telephone or cable outlet 13/32-inch hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon Trademaster plate. .
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Coaxial
Mounting Type
Exposed Screws
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP12W
GTIN
00785007274691
UPC
785007274691
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0813
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat