TP703BK - Trademaster 2G Power Outlet 2.1563 Hole

Legrand-Pass & Seymour

  • $8.04 (Each)
  • $8.04 (Each)

  • $1,608.00 (Per 200)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP703BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP703-BK
Description
Trademaster 2G Power Outlet 2.1563 Hole
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device - 4 MTG. Holes, Light Almondnylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007261431 / 0785007261431 / 00785007261431
Weight per unit
0.0866 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.04 (Each)
Standard Packaging
$1,608.00 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
TP703BK - Small Image
 
TP703BK - Large Image
Other Links
 
 
TP703BK - Other
 
TP703BK - Other
 
TP703BK - Other
 
TP703BK - Other
Brochures
 
 
TP703BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER 2G POWER OUTLET 2.1563 HOLE
Extra Long Description
P&S TP703BK 2G POWER OUTLET PLATE 2
Features
Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device - 4 mtg. holes,Light AlmondNylon.
Long Description
Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device - 4 mtg. holes,Light AlmondNylon.
Product Type
2G Power Outlet Plate 2.1563 Hole
Special Features
Standard size plastic smooth wall plate
Additional Information
Cutout
Power Outlet
Indoor/Outdoor
Indoor
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Round, Outlet
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TP703-BK
GTIN
00785007261431
UPC
785007261431
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0866
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
15 View Store

A-L

Location Stock Available
Hutchinson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat