TPJ4W - Trademaster Wallplate Jumbo 4G 4 Toggle WH

Legrand-Pass & Seymour

  • $3.26 (Each)
  • $3.26 (Each)

  • $326.00 (Per 100)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ4W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ4-W
Description
Trademaster Wallplate Jumbo 4G 4 Toggle WH
Trademaster Wall Plate Jumbo 4 Gang 4 Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025583 / 0785007025583 / 00785007025583
Weight per unit
0.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.26 (Each)
Standard Packaging
$326.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
TPJ4W - Small Image
 
TPJ4W - Large Image
Other Links
 
 
TPJ4W - Other
 
TPJ4W - Other
 
TPJ4W - Other
 
TPJ4W - Other
Brochures
 
 
TPJ4W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.9 in
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE JUMBO 4G 4 TOGGLE WH
Extra Long Description
P&S TPJ4W TRADEMASTER WP JUMBO 4G 4
Features
Trademaster Wall Plate Jumbo 4 Gang 4 Toggle
Long Description
Trademaster Wall Plate Jumbo 4 Gang 4 Toggle
Product Type
Trademaster WP Jumbo 4G 4TOG WH
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
Cutout
Toggle
Indoor/Outdoor
Indoor
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TPJ4-W
GTIN
00785007025583
UPC
785007025583
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.191
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
10 View Store

* All prices subject to change.

Begin Live Chat