TR63HRED - TR Hosp Recp 20A 125V RD

Legrand-Pass & Seymour

  • $50.96 (Each)
  • $50.96 (Each)

  • $5,096.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR63HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63-HRED
Description
TR Hosp Recp 20A 125V RD
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007145267 / 0785007145267 / 00785007145267
Weight per unit
0.2515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.96 (Each)
Standard Packaging
$5,096.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
TR63HRED - Other
 
TR63HRED - Other
 
TR63HRED - Other
 
TR63HRED - Other
 
TR63HRED - Other
Images
 
 
TR63HRED - Small Image
 
TR63HRED - Large Image
 
TR63HRED - Video
Brochures
 
 
TR63HRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and side wire
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Height
3.281
Width
.900
Descriptions
Description
TR HOSP RECP 20A 125V RD
Extra Long Description
P&S TR63HRED TAMPR RESISTNT HOSP RE
Features
Brass Mounting Strap
Long Description
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Product Type
Tampr Resistnt Hosp Recp 20A 125V RD
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
Additional Information
Dielectric Strength
Withstands 2000V minimum
Indoor/Outdoor
Indoor
Media
Yes
Outlet Type
Hospital Grade, Tamper-Resistant
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR63-HRED
GTIN
00785007145267
UPC
785007145267
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2515
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Nema Rating
5-20R
Operating Temperature
-40°-60°C
Standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat