TR63HW - TR Hosp Recp 20A 125V WH

Legrand-Pass & Seymour

  • $65.42 (Each)
  • $65.42 (Each)

  • $6,542.00 (Per 100)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR63HW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63-HW
Description
TR Hosp Recp 20A 125V WH
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007145182 / 0785007145182 / 00785007145182
Weight per unit
0.2515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.42 (Each)
Standard Packaging
$6,542.00 (Per 100)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
TR63HW - Small Image
 
TR63HW - Large Image
 
TR63HW - Video
Other Links
 
 
TR63HW - Other
 
TR63HW - Other
 
TR63HW - Other
 
TR63HW - Other
 
TR63HW - Other
Brochures
 
 
TR63HW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and side wire
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Height
3.281
Width
.900
Descriptions
Description
TR HOSP RECP 20A 125V WH
Extra Long Description
P&S TR63HW TAMPR RESISTNT HOSP RECP
Features
Brass Mounting Strap
Long Description
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Product Type
Tampr Resistnt Hosp Recp 20A 125V W
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
Additional Information
Dielectric Strength
Withstands 2000V minimum
Indoor/Outdoor
Indoor
Media
Yes
Outlet Type
Hospital Grade, Tamper-Resistant
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR63-HW
GTIN
00785007145182
UPC
785007145182
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2515
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Nema Rating
5-20R
Operating Temperature
-40°-60°C
Standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat