TSDL153PTCCC4 - Toggle Slide Led Dimmer 150W SP/3W Tri CLR CC4

Legrand-Pass & Seymour

  • $28.32 (Each)
  • $28.32 (Each)

  • $113.28 (Per 4)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSDL153PTCCC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDL153PTCCC4
Description
Toggle Slide Led Dimmer 150W SP/3W Tri CLR CC4
Upgrade Your Space With The Trademaster Toggle Slide Led Advanced Dimmer. Designed Specifically For Flicker-Free Control Of Today'S Dimmable Led Light Bulbs and Fixtures, This Dimmer Features Advanced Circuitry to Offer A Superior Lighting Control Experience That Works Right Out Of The Box. The Dimmer Switch Boasts A Variety Of User Adjustments to Adapt to A Wide Range Of Dimmable Led Lights, Eliminating Unpleasant Flickering, Pop-Ons and More. Wall Plates Sold Separately. *Not Intended For Use With 0-10V,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007450668 / 0785007450668 / 00785007450668
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.32 (Each)
Standard Packaging
$113.28 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Large Image
 
TSDL153PTCCC4 - Small Image
Other Links
 
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
 
TSDL153PTCCC4 - Other
Attachments
 
 
TSDL153PTCCC4 - Specification Sheet
Brochures
 
 
TSDL153PTCCC4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
150
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
TOGGLE SLIDE LED DIMMER 150W SP/3W TRI CLR CC4
Extra Long Description
P&S TSDL153PTCCC4 TOG SLIDE LED DIM
Features
Upgrade your space with the Trademaster Toggle Slide LED Advanced Dimmer. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. Wall Plates sold separately. *Not intended for use with 0-10V,
Long Description
Upgrade your space with the Trademaster Toggle Slide LED Advanced Dimmer. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. Wall Plates sold separately. *Not intended for use with 0-10V,
Product Type
Tog Slide Led Dim 150W SP/3W Tri CLR CC4
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
Wall
Number Of Switches
1.0
Switch Type
Toggle
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSDL153PTCCC4
GTIN
00785007450668
UPC
785007450668
Trade Size
Amperage
1.25
Packaging
Weight per each
0.44
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
NEMACONF, CULUS, UL, CSA, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store
Texarkana
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat