VM1000 - 1 X 4 Enh Pass Vid Split/Comb DC Pass

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VM1000
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
VM1000
Description
1 X 4 Enh Pass Vid Split/Comb DC Pass
<P>It'S Time to Take Television to A Whole New Level. The New Premium Video Splitters From Legrand Let You Experience Crystal-Clear Picture Quality On TVS In The Home. Whether It Is HDTV, Digital Cable or Interactive TV, On-Q Video Products Connect You to
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/GTIN
804428021605 / 00804428021605
Weight per unit
0.955 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
VM1000 - Large Image
 
VM1000 - Large Image
 
VM1000 - Large Image
 
VM1000 - Large Image
 
VM1000 - Small Image
 
VM1000 - Large Image
Other Links
 
 
VM1000 - Other
 
VM1000 - Other
 
VM1000 - Other
 
VM1000 - Other
 
VM1000 - Other
 
VM1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3
Width
6.5
Descriptions
Product Type
1X4 Enh Pass Vid Split/Comb DC Pass
extra long description
OnQ VM1000 1X4 ENH PASS VID SPLIT/C
Description
1 X 4 ENH PASS VID SPLIT/COMB DC PASS
Features
<p>It's time to take television to a whole new level. The new premium video splitters from Legrand let you experience crystal-clear picture quality on TVs in the home. Whether it is HDTV, Digital Cable or Interactive TV, On-Q video products connect you to
Long Description
<p>It's time to take television to a whole new level. The new premium video splitters from Legrand let you experience crystal-clear picture quality on TVs in the home. Whether it is HDTV, Digital Cable or Interactive TV, On-Q video products connect you to
Special Features
Performance identical to cable company approved Antronix CMC300 Series. High performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet. Bracket included.
Additional Information
input
1
bandwidth
1 GHz
Number of Ways
4
output
4
Frequency Range
5 - 1000 MHz
connector
F
Impedance
75 OHM
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
VM1000
GTIN
00804428021605
UPC
804428021605
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Passive Splitter
Packaging
Weight per each
0.955
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-40° - 140° F
Application
Residential
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat