WP3301WH10 - 10PK Jumbo Wall Plate, 1-Port, WH

Legrand-On-Q

  • $14.65 (Each)
  • $14.65 (Each)

  • $175.80 (Per 12)

In-Stock: 86 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3301WH10
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3301-WH-10
Description
10PK Jumbo Wall Plate, 1-Port, WH
Our Durable Oversized Wall Plates Are Available In White and Light Almond and Come In Your Choice Of Blank, 1, 2, 3, 4, or 6 Openings.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
804428121459 / 0804428121459 / 00804428121459
Weight per unit
0.6658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.65 (Each)
Standard Packaging
$175.80 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
86
Resources
Images
 
 
WP3301WH10 - Small Image
 
WP3301WH10 - Large Image
Attachments
 
 
WP3301WH10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.1
Descriptions
Construction
Molded Plastic
Description
10PK JUMBO WALL PLATE, 1-PORT, WH
Extra Long Description
PAS WP3301WH10 10 PK JUMBO WALL PLA
Features
Our durable Oversized Wall Plates are available in White and Light Almond and come in your choice of blank, 1, 2, 3, 4, or 6 openings.
Long Description
Our durable Oversized Wall Plates are available in White and Light Almond and come in your choice of blank, 1, 2, 3, 4, or 6 openings.
Product Type
10 PK Jumbo Wall Plate, 1-Port, WH
Additional Information
Cutout
1 Keystone
Orientation
Vertical
Wall Plate Type
Keystone
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3301-WH-10
GTIN
00804428121459
UPC
804428121459
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.6658
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
UL, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
DFW RDC
73 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
12 View Store

* All prices subject to change.

Begin Live Chat