WP3402BR - 1G Wallplate 2-Port BR (M10)

Legrand-On-Q

  • $1.87 (Each)
  • $1.87 (Each)

  • $18.70 (Per 10)

  • $112.20 (Per 60)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3402BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402-BR
Description
1G Wallplate 2-Port BR (M10)
<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025627 / 00804428025627
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$18.70 (Per 10)
Standard Packaging
$112.20 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
163
Resources
Images
 
 
WP3402BR - Small Image
 
WP3402BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
1G Wall Plate 2-Port BR (M10)
extra long description
OnQ WP3402BR 1G WALL PLATE 2-PORT B
Description
1G WALLPLATE 2-PORT BR (M10)
Long Description
<p>The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.</p>
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3402-BR
GTIN
00804428025627
UPC
804428025627
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat