WP3476BE50 - 50PK QC CAT6 RJ45 Insert, Be

Legrand-On-Q

  • $283.94 (Each)
  • $283.94 (Each)

  • $1,703.64 (Per 6)

In-Stock: 65 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3476BE50
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476-BE-50
Description
50PK QC CAT6 RJ45 Insert, Be
This 5-Pack Of Cat 6 Quick Connect RJ45 Keystone Inserts In White Is Perfect For Small-Scale Network Installations. Each Insert Features A Recessed Hex Nut That Prevents Jack Rotation, Ensuring A Secure Fit. These Inserts Can Be Terminated With Any 110 Punchdown Tool and Exceed Eia/Tia 568A/B Cat 6 Performance Specifications. Available In Multiple Colors, They Are Ideal For Various Networking Applications.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
804428008637 / 0804428008637 / 00804428008637
Weight per unit
0.6917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.94 (Each)
Standard Packaging
$1,703.64 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
WP3476BE50 - Small Image
 
WP3476BE50 - Large Image
Attachments
 
 
WP3476BE50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
50PK QC CAT6 RJ45 INSERT, BE
Extra Long Description
P&S WP3476BE50 50 PK QC CAT6 RJ45 I
Features
Quick Connect Compatible
Long Description
This 5-pack of Cat 6 Quick Connect RJ45 Keystone Inserts in white is perfect for small-scale network installations. Each insert features a recessed hex nut that prevents jack rotation, ensuring a secure fit. These inserts can be terminated with any 110 punchdown tool and exceed EIA/TIA 568A/B Cat 6 Performance Specifications. Available in multiple colors, they are ideal for various networking applications.
Product Type
50 PK QC CAT6 RJ45 Insert, Be
Additional Information
Cable Type
CAT6
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3476-BE-50
GTIN
00804428008637
UPC
804428008637
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.6917
Carton
1
Package
6
Uses, Certifications, and Standards
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Standard
UL (UL/ANSI 1863), CSA (CAN/CSA-C22.2 No. 182.4-1990), IEEE 802.3an 10GBase-T, TIA 568-B.2-10, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
15 View Store

* All prices subject to change.

Begin Live Chat