1024X2RHSMSZJ - 10-24 X 2 Round Head Slot/Phil Combo Machine Screw

Peco Fasteners

  • $11.17 (Each)
  • $11.17 (Each)

  • $67.02 (Per 6)

In-Stock: 106 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1024X2RHSMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1024X2RHSMSZJ
Description
10-24 X 2 Round Head Slot/Phil Combo Machine Screw
Peco Fasteners 10-24 X 2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591961272 / 00705591961272
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.17 (Each)
Standard Packaging
$67.02 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
106
Resources
Images
 
 
1024X2RHSMSZJ - Large Image
 
1024X2RHSMSZJ - Small Image
Attachments
 
 
1024X2RHSMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
2
Size
10
Descriptions
Description
10-24 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW
Extra Long Description
PECO 1024X2RHSMSZJ 10-24X2 ROUND HE
Long Description
PECO FASTENERS 10-24 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Product Type
10-24X2 Round Head M/S Zinc Slot 96127
Additional Information
Drive Type
Slotted
Head Type
Round
Thread Size
24
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
1024X2RHSMSZJ
GTIN
00705591961272
UPC
705591961272
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
1.33
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 106

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
106 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat