1224X114HTJ - 12-24 X 1-1/4 HWH Unslot Type 5 Self Drill Screw

Peco Fasteners

  • $56.35 (Per 100)
  • $0.56 (Each)

  • $56.35 (Per 100)

  • $1,352.40 (Per 2,400)

In-Stock: 9,200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1224X114HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1224X114HTJ
Description
12-24 X 1-1/4 HWH Unslot Type 5 Self Drill Screw
Drywall Screw, Hex Head, 1-1/4 In Length, #12-24 Thread Size, #12 Awg Diameter, Hex Drive, 1.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591033771 / 00705591033771
Weight per unit
0.0105 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.56 (Each)
Carton
$56.35 (Per 100)
Standard Packaging
$1,352.40 (Per 2,400)
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
9,200
Resources
Images
 
 
1224X114HTJ - Large Image
 
1224X114HTJ - Large Image
 
1224X114HTJ - Small Image
Attachments
 
 
1224X114HTJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Diameter
#12 AWG
Length
1-1/4 in
Size
24
Descriptions
Description
12-24 X 1-1/4 HWH UNSLOT TYPE 5 SELF DRILL SCREW
Extra Long Description
PECO 1224X114HTJ 12-24X1-1/4 HWH SE
Long Description
Drywall Screw, Hex Head, 1-1/4 in Length, #12-24 Thread Size, #12 AWG Diameter, Hex Drive, 1.04 lb
Product Type
Drywall Screw
Short Description
Drywall Screw, 1-1/4 in, #12-24, #12
Additional Information
Drive Type
Hex
Head Style
Hex
Made In USA
yes
Package Quantity
6 PK/CT;100 PK
Thread Size
#12-24
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1224X114HTJ
GTIN
00705591033771
UPC
705591033771
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
Minimum Qty
100
Packaging
Weight
1.04 lb
Weight per each
0.0105
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat