12X2HBSSFT - 1/2-13 X 2 Hex Bolt 304SS

Peco Fasteners

  • $52.71 (Per 25)
  • $2.11 (Each)

  • $52.71 (Per 25)

  • $210.83 (Per 100)

  • $632.49 (Per 300)

In-Stock: 272 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X2HBSSFT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X2HBSSFT
Description
1/2-13 X 2 Hex Bolt 304SS
Peco Fasteners 1/2-13 X 2 Hex Bolt 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740952 / 00705591740952
Weight per unit
0.1436 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.11 (Each)
Carton
$52.71 (Per 25)
Standard Packaging
$632.49 (Per 300)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
272
Resources
Images
 
 
12X2HBSSFT - Small Image
 
12X2HBSSFT - Large Image
Attachments
 
 
12X2HBSSFT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
1/2-13 X 2 HEX BOLT 304SS
Extra Long Description
PECO 12X2HBSSFT 1/2-13x2 HEXBOLT 18
Long Description
PECO FASTENERS 1/2-13 X 2 HEX BOLT 304 STAINLESS STEEL (FULLY THREADED)
Product Type
1/2-13X2 Hexbolt 18-8SS Full THRD 74095
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12X2HBSSFT
GTIN
00705591740952
UPC
705591740952
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
Minimum Qty
25
Packaging
Weight per each
0.1436
Carton
25
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 272

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
25 View Store
Deer Park
21 View Store

A-L

Location Stock Available
Gonzales
226 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat